missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Eppendorf™ 96-well V-Bottom PCR Microplates
£222.00 - £835.00
Specifications
Certified | Yes |
---|---|
Format | Standard |
Detection Method | Quantitative Protein Analysis |
Array | 8 x 12 |
No. of Wells | 96 |
Product Code | Brand | Color | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Color | Price | Quantity & Availability | |||||
10107223
|
Eppendorf™
0030601300 |
White, Clear Bottom, Clear Bottom |
£222.00
Pack of 80 |
In Stock
Log in to see stock. |
|||||
10146933
|
Eppendorf™
0030601904 |
White, Black Bottom, Black Bottom |
£310.00
Pack of 80 |
In Stock
Log in to see stock. |
|||||
10529203
|
Eppendorf™
0030605306 |
White, Clear Bottom, Clear Bottom |
£600.00
Pack of 240 |
In Stock
Log in to see stock. |
|||||
10248503
|
Eppendorf™
0030601670 |
Gray, White Bottom, White Bottom |
£310.00
Pack of 80 |
In Stock
Log in to see stock. |
|||||
10156933
|
Eppendorf™
0030605900 |
White, Black Bottom, Black Bottom |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
10136793
|
Eppendorf™
0030605675 |
Gray, White Bottom, White Bottom |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
Specifications
Yes | |
Quantitative Protein Analysis | |
96 | |
Yes | |
121°C |
Standard | |
8 x 12 | |
Conical Bottom (V-well) | |
For PCR techniques |