missing translation for 'onlineSavingsMsg'
Learn More

Eppendorf™ 96-Well twin.tec™ Conical Bottom Skirted PCR Plates

Enjoy the advantages of combining two materials without the drawbacks. The Eppendorf™ 96-Well twin.tec™ Conical Bottom Skirted PCR Plates contain plate and skirt areas made from a polycarbonate to provide rigidity, while the wells are manufactured from ultra-thin virgin polypropylene.

Brand:  Eppendorf™ 0030132521

Code : 96

Additional Details : Weight : 0.75400kg

 View more versions of this product

Product Code. 10286833

  • £136.40 / Pack of 25


Call for latest availability
+44 (0)1509 555 500
Add to basket

Description

Description

  • Minimum sagging of the skirt makes this plate the ideal choice for use in automated and robotic systems
  • Certified free of any detectable human DNA, DNase, RNase and PCR* inhibitors
  • One-piece design: combining polycarbonate and polypropylene for optimum performance
  • Improved plane parallelism
  • High stiffness and rigidity
  • Improved well-to-well tolerance
  • Skirt provides compatibility with automated systems
  • Extremely thin-walled for optimum heat transfer into the sample
  • Fits most thermal cyclers and the MegaBACE™ capillary sequencer
  • Within SBS footprint recommendations (127.76 ±0.25mm x 85.476 ±0.25mm)
  • Stackable
  • Cut-away corner and alphanumeric grid-referencing
  • Eight holes in the skirt aid plate positioning and removal from the thermal cycler block
  • Raised well rims for effective sealing and reduced cross-contamination risk
  • Low profile design for enhanced efficiency of PCR
Specifications

Specifications

96-Well PCR Plate
Yes
121°C
Quantitative protein analysis
96 Wells, Skirted
Yes
For PCR techniques
Polycarbonate
Conical
Videos