missing translation for 'onlineSavingsMsg'
Learn More

Eppendorf™ 96-Well twin.tec™ Conical Bottom Skirted PCR Plates

Enjoy the advantages of combining two materials without the drawbacks. The Eppendorf™ 96-Well twin.tec™ Conical Bottom Skirted PCR Plates contain plate and skirt areas made from a polycarbonate to provide rigidity, while the wells are manufactured from ultra-thin virgin polypropylene.

Brand:  Eppendorf™ 0030128800

Code : A0

Additional Details : Weight : 0.86400kg

Product Code. 10542065

This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Product Support team on 01509 555888 for assistance
View alternative products »


Description

Description

  • Minimum sagging of the skirt makes this plate the ideal choice for use in automated and robotic systems
  • Certified free of any detectable human DNA, DNase, RNase and PCR* inhibitors
  • One-piece design: combining polycarbonate and polypropylene for optimum performance
  • Improved plane parallelism
  • High stiffness and rigidity
  • Improved well-to-well tolerance
  • Skirt provides compatibility with automated systems
  • Extremely thin-walled for optimum heat transfer into the sample
  • Fits most thermal cyclers and the MegaBACE™ capillary sequencer
  • Within SBS footprint recommendations (127.76 ±0.25mm x 85.476 ±0.25mm)
  • Stackable
  • Cut-away corner and alphanumeric grid-referencing
  • Eight holes in the skirt aid plate positioning and removal from the thermal cycler block
  • Raised well rims for effective sealing and reduced cross-contamination risk
  • Low profile design for enhanced efficiency of PCR
Specifications

Specifications

96-Well PCR Plate
Yes
121°C
Quantitative protein analysis
96 Wells, Skirted
Yes
For PCR techniques
Polycarbonate
Conical
Videos