missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Provair 96-Well Deep Well Storage Plates, Square
Designed to make the interchange of plates simpler in automated systems. Toughened for genomics.
£210.58 - £282.15
Specifications
Format | Standard |
---|---|
Array | 8 x 12 |
No. of Wells | 96 |
Well Shape | Conical Bottom (V-well) |
Dnase Free | Yes |
Product Code | Brand | Sterility | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Sterility | Price | Quantity & Availability | |||||
15924811
|
Provair
219031 |
Sterile |
£282.15
Pack of 50 |
Estimated Shipment: 07-05-2024
Log in to see stock. |
|||||
15964801
|
Provair
219030 |
Non-sterile |
£210.58
Pack of 50 |
Estimated Shipment: 09-05-2024
Log in to see stock. |
|||||
Description
- Made from virgin polypropylene
- Tested for low extractables
- V bottom to allow total liquid removal, partial collection and to aid re-suspension
- No inner edges to allow better collection of magnetic beads
- Dnase / Rnase free
- Raised well rims to improve heat sealing
- Conical base which aids sample concentration, reconstitution and centrifugation
- Toughened genomics version for seed and leaf grinding
- Sterile and non-sterile versions available
Specifications
Standard | |
96 | |
Yes | |
50/Cs. | |
127.6 x 85.5 x 44.4 mm |
8 x 12 | |
Conical Bottom (V-well) | |
50 | |
Yes | |
8.25 mm |