missing translation for 'onlineSavingsMsg'
Learn More

Provair 96-Well Deep Well Storage Plates, Square

Designed to make the interchange of plates simpler in automated systems. Toughened for genomics.

Brand:  Provair 219030

Additional Details : Weight : 8.10000kg

 View more versions of this product

Product Code. 15964801

  • £167.83 / Pack of 50

Estimated Shipment: 09-02-2022
Add to basket

Description

Description

  • Made from virgin polypropylene
  • Tested for low extractables
  • V bottom to allow total liquid removal, partial collection and to aid re-suspension
  • No inner edges to allow better collection of magnetic beads
  • Dnase / Rnase free
  • Raised well rims to improve heat sealing
  • Conical base which aids sample concentration, reconstitution and centrifugation
  • Toughened genomics version for seed and leaf grinding
  • Sterile and non-sterile versions available
Specifications

Specifications

8 x 12
8.25 mm
Yes
50
Yes
96
V
127.6 x 85.5 x 44.4 mm
Virgin Polypropylene
50/Cs.
Non-sterile
Standard
Videos
SDS
Documents
Certificates
Special Offers

Special Offers