missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ 96 PP Well Plate with 96 Glass Insert and Silicone/PTFE mat
For complex UHPLC, LC and GC applications.
Brand: Fisherbrand™
Code : 17
Additional Details : Weight : 1.10000kg
Description
- 96Wells
- Silicone/PTFE
- Clear
- Glass
- Constricted
- 1000μL
- Plates meet ANSI and SBS standards
- Different sealing options
- Chromatography tested
- No leeching due to high-end material
Specifications
Standard | |
47.3 mm | |
1000 µL | |
8 x 12 |
Glass | |
Constricted | |
96 |