missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Uvex 95158 Busingess Insole - Width 11
Comfortable climatic insole with antistatic properties for Uvex 1 business
£16.55
Specifications
Color | Black |
---|---|
For Use With (Equipment) | Uvex 1 Business |
Material | Microvelour |
Disposable | No |
Gender | Unisex |
Product Code | Brand | Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Size | Price | Quantity & Availability | |||||
17207891
|
Uvex
9515839 |
39 |
£16.55
1 pair |
Estimated Shipment: 14-05-2024
Log in to see stock. |
|||||
17217891
|
Uvex
9515840 |
40 |
£16.55
1 pair |
Estimated Shipment: 14-05-2024
Log in to see stock. |
|||||
17227891
|
Uvex
9515841 |
41 |
£16.55
1 pair |
Estimated Shipment: 14-05-2024
Log in to see stock. |
|||||
17237891
|
Uvex
9515842 |
42 |
£16.55
1 pair |
Estimated Shipment: 14-05-2024
Log in to see stock. |
|||||
17247891
|
Uvex
9515843 |
43 |
£16.55
1 pair |
Estimated Shipment: 14-05-2024
Log in to see stock. |
|||||
17257891
|
Uvex
9515844 |
44 |
£16.55
1 pair |
In Stock
Log in to see stock. |
|||||
17267891
|
Uvex
9515845 |
45 |
£16.55
1 pair |
Estimated Shipment: 14-05-2024
Log in to see stock. |
|||||
17277891
|
Uvex
9515846 |
46 |
£16.55
1 pair |
Estimated Shipment: 14-05-2024
Log in to see stock. |
|||||
17287891
|
Uvex
9515847 |
47 |
£16.55
1 pair |
Estimated Shipment: 14-05-2024
Log in to see stock. |
|||||
17297891
|
Uvex
9515848 |
48 |
£16.55
1 pair |
Estimated Shipment: 14-05-2024
Log in to see stock. |
|||||
17207901
|
Uvex
9515849 |
49 |
£16.55
1 pair |
Estimated Shipment: 14-05-2024
Log in to see stock. |
|||||
17217901
|
Uvex
9515851 |
51 |
£16.55
1 pair |
Estimated Shipment: 14-05-2024
Log in to see stock. |
|||||
Description
- Full-surface foot shock absorption
- Highly breathable and moisture-absorbent material
- Shock absorption zones support natural foot movement
- Skin compatibility and pleasant surface structure
- Supports foot arch
- Article No. 9515.8
- Sizes: 39 to 52
Specifications
Black | |
Microvelour | |
Unisex | |
Yes |
Uvex 1 Business | |
No | |
Standard width | |
No |