missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Uvex 94908 Comfortable Climate Insole For Uvex G2 - Width 11
Comfortable climatic insole with antistatic properties for Uvex 1 G2
£17.10
Specifications
Color | Black |
---|---|
For Use With (Equipment) | Uvex G2 |
Material | Microvelour |
Disposable | No |
Gender | Unisex |
Product Code | Brand | Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Size | Price | Quantity & Availability | |||||
17217431
|
Uvex
9490835 |
35 |
£17.10
1 pair |
Estimated Shipment: 14-05-2024
Log in to see stock. |
|||||
17227431
|
Uvex
9490836 |
36 |
£17.10
1 pair |
Estimated Shipment: 14-05-2024
Log in to see stock. |
|||||
17237431
|
Uvex
9490837 |
37 |
£17.10
1 pair |
Estimated Shipment: 14-05-2024
Log in to see stock. |
|||||
17247431
|
Uvex
9490838 |
38 |
£17.10
1 pair |
Estimated Shipment: 14-05-2024
Log in to see stock. |
|||||
17257431
|
Uvex
9490839 |
39 |
£17.10
1 pair |
Estimated Shipment: 14-05-2024
Log in to see stock. |
|||||
17267431
|
Uvex
9490840 |
40 |
£17.10
1 pair |
Estimated Shipment: 14-05-2024
Log in to see stock. |
|||||
17277431
|
Uvex
9490841 |
41 |
£17.10
1 pair |
Estimated Shipment: 14-05-2024
Log in to see stock. |
|||||
17287431
|
Uvex
9490842 |
42 |
£17.10
1 pair |
Estimated Shipment: 14-05-2024
Log in to see stock. |
|||||
17297431
|
Uvex
9490843 |
43 |
£17.10
1 pair |
Estimated Shipment: 14-05-2024
Log in to see stock. |
|||||
17207441
|
Uvex
9490844 |
44 |
£17.10
1 pair |
Estimated Shipment: 14-05-2024
Log in to see stock. |
|||||
17217441
|
Uvex
9490845 |
45 |
£17.10
1 pair |
Estimated Shipment: 14-05-2024
Log in to see stock. |
|||||
17227441
|
Uvex
9490846 |
46 |
£17.10
1 pair |
Estimated Shipment: 14-05-2024
Log in to see stock. |
|||||
17237441
|
Uvex
9490847 |
47 |
£17.10
1 pair |
Estimated Shipment: 14-05-2024
Log in to see stock. |
|||||
17247441
|
Uvex
9490848 |
48 |
£17.10
1 pair |
Estimated Shipment: 14-05-2024
Log in to see stock. |
|||||
17257441
|
Uvex
9490849 |
49 |
£17.10
1 pair |
Estimated Shipment: 14-05-2024
Log in to see stock. |
|||||
17267441
|
Uvex
9490851 |
51 |
£17.10
1 pair |
Estimated Shipment: 14-05-2024
Log in to see stock. |
|||||
Description
- Full-surface foot shock absorption
- Highly breathable, moisture-absorbent and quickly re-drying material
- Shock absorption zones support natural foot movement
- Skin compatibility and pleasant surface structure
- Supports foot arch
- Article No: 9490.8
- Sizes: 35 to 52
Specifications
Black | |
Microvelour | |
Unisex | |
Yes |
Uvex G2 | |
No | |
Standard width | |
No |