missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ 8 mm Glass Standard Opening Screw Thread Vials (8-425)
Shop All Fisherbrand Products
Click to view available options
Color:
Amber
Marking Spot:
Yes
Graduated:
Yes
Unit Size:
Pack of 100
Specifications
Specifications
| Color | Amber |
| Diameter (Metric) Outer | 12 mm |
| Material | Glass |
| Volume (Metric) | 1.5 mL |
| Graduated | Yes |
| Graduations | 0.5, 1.0 and 1.5 mL |
| No. per Pack | 100 |
| Size (Metric) Opening | 8 mm |
| Volume (Metric) Residual | < 170 μL |
| Base Style | Flat Bottom |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction