missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Clinisafe™ 8.5 L Clinical Waste Container
Clinisafe™ containers are made using low carbon footprint recycled material, providing a safe and sustainable solution to your clinical waste management needs.
£133.00
Specifications
Product Type | Waste Container |
---|---|
Capacity (Metric) | 8.5 L |
Certifications/Compliance | UK Regulations, UN3292 |
Color | Gray |
Dimensions (L x W x H) | 325 x 457 x 783 mm |
Product Code | Brand | Closure Color | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Closure Color | Price | Quantity & Availability | |||||
17601735
|
Clinisafe™
51912415 |
Red |
£133.00
Pack of 20 |
Estimated Shipment: 28-05-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
17611735
|
Clinisafe™
51912430 |
Yellow |
£133.00
Pack of 20 |
Estimated Shipment: 28-05-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
Description
- Clinisafe™ offer a sustainable clinical waste management solution into the market, that reduces your carbon footprint and helps you on the road to net zero.
- The 8.5 Liter Clinisafe™ container is specifically designed to enable the safe disposal of non-sharps clinical waste. Clinisafe™ Clinical Waste Container range has been designed to hold anatomical and laboratory waste.
- Features and benefits
- Made from low carbon footprint recycled material
- High-level leak-resistant hermetic seal
- Temporary closure and 4 click final closure features to prevent potential spillages and overfilling
- Carry handle for easy transportation
- Large aperture
- Compliant with UN3292
Specifications
Waste Container | |
UK Regulations, UN3292 | |
325 x 457 x 783 mm | |
Safe Disposal of Non-Sharps Clinical Waste |
8.5 L | |
Gray | |
20/Cs. |