missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell Edmont™ 76-501 Series Blue FiberTuf™ Light Weight Gloves
Click to view available options
Size:
7
8
9
10
Description
- Aromatic polyester fiber construction
- For handling, packaging, light assembly applications
- Synthetic fiber liner
- Knitted construction
- PVC coating
- Dotted on palm side finish
- Knitwrist cuff
Specifications
Back Material | PVC |
Certifications/Compliance | Standard CATEGORY II EN 388 : 214X |
Cuff Material | PVC |
Color | Blue |
Product Type | Lightweight Gloves |
Size | 9 |
Glove Cuff Style | Knit |
Lining | Polyester Cotton |
Palm Type | Dotted-palm |
Quantity | 12 Pairs |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'