missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell™ 70-215 Series Yellow Neptune™ Medium Weight Gloves
Click to view available options
Size:
7
8
9
10
Description
- Industrial gloves
- 100% DuPont™ Kevlar™ Aramid fibers glove provides light-duty cut protection
- Protection from sharp edges of metals, ceramics, glass and other materials
- Reversible design allows glove to be worn on either hand, reducing replacement costs
- Offers very high cut resistance to weight ratio
- Use of Terry loop technique enhances heat insulation
- Thicker-walled glove offers high shock absorption without losing dexterity
- Neptune™coating on the glove fibres repel liquids, avoiding damage to the Kevlar™ Aramid fibers strands and extending glove life
- Reinforced thumb welt increases abrasion resistance also adding to glove durability
- Ambidextrous gloves are fully washable and can be re-used many times
Applications:
- Chassis assembly, body trimming
- Inspection (picking, checking and marking)
- Metalworking and assembly operations
- Seizing structural and body parts
- Touching up
Specifications
Back Material | Neptune™ |
Certifications/Compliance | Standards CATEGORY III EN 388 : 144X, EN 407, ANSI |
Cuff Material | Neptune™ |
Product Type | Heavyweight Gloves |
Size | 8 |
Glove Cuff Style | Knit |
Liner Material | Dupont™ Kevlar™ aramid fibers |
Lining | Dupont™ Kevlar™ aramid fibers |
Quantity | 144 Pairs |
Resistant To | Very high cut resistance |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'