Learn More
BRAND™ BIO-CERT™ Filter Tips, 0.5 to 10uL
Manufactured from high-purity, oleamide- and diHEMDA-free polypropylene. BIO-CERT™ Filter Tips, 0.5 to 10μL are sterile and free of biological contaminants. Non self-sealing PE filters allow sample recovery with wetted filters. Slender design allows pipetting without touching microtube and microplate walls.
Brand: BRAND™ 732824
Code : NEW
Additional Details : Weight : 0.66960kg
Description
- High-purity polypropylene is oleamide- and diHEMDA-free
- Independently certified sterile and free of biological contaminants
- Non self-sealing PE filters allow sample recovery with wetted filters
- Slender design
- Thin-walled for high translucency, easy ejection, and low waste
- Graduations at 2 and 10μL for quick volume check
- Available in either standard or ultra low retention types
- Available in convenient, ecological rack format, racked tips are colorless and placed into gray-colored tip tray
Ultra low retention tips
- Produced through special, patented physicochemical process
- Homogeneous, defect-free surface for low surface tension and low sample retention
- Reduce sample loss and provide substantially higher reproducibility when working with critical media
- For biological samples that contain proteins, nucleic acids, detergents and other difficult liquids that can cause sample retention
- High chemical resistance
- Tips can be autoclaved at 121°C (2 bar) without damaging low retention or filter properties
Specifications
High translucency, easy ejection and low waste, quick volume check | |
Filtered | |
Colorless | |
1.81 in. | |
DNase, RNase, ATP, and Endotoxin Free | |
Low Retention | |
Polypropylene |
0.5 to 10 μL | |
Sterile | |
Autoclavable | |
4.6cm | |
Rack | |
Bio-Cert | |
2 μL, 10 μL |