Huber Kaeltmaschinenbau™ 5L Thermofluid

Recommended for many temperature control applications. Huber Kaeltmaschinenbau™ 5L Thermofluid oils provide optimal heat transfer. Temperature ranges vary from -90° – 275°C, with viscosity at 25° ranging from 3 to 50mm2/second.

Overview
Brand: Huber Kaeltmaschinenbau™

Manufacturer Part Number: 6161

5 LT THERMOFLUID HUBER 6161 SILOIL -20°C TO +220°C 5L

UNSPSC: 41103715

Code: 04

Additional Details:
Additional Details: Weight: 1.00000kg



Product Code. 10780903

Quantity Price
1 £ 319.0 / 5 L
Estimated Shipment
07-04-2017
Add to basket


Description and Specification

Specification

Temperature (Metric) Maximum 195°C open bath
235°C closed applications (Unistats™)
Product Type Silicon Oil
Viscosity 20mm2/sec.
Temperature Range –20 to 195/235°C
Capacity (Metric) 5L

  • Thermofluids for many temperature control applications
  • Display the best possible thermodynamic and environmental characteristics
  • Safe reliable operation relies on compliance with safety standards to ensure optimal results
  • Many varieties have higher maximum temperature when used in a Unistat™ closed application
  • Convenient 5L cans of Silicon or Synthetic Oil for limited storage or work spaces