Eppendorf™ 5810 Centrifuges with S-4-104 Model Rotor


Overview
Brand: Eppendorf™

Manufacturer Part Number: 5810000629

UNSPSC: 41103903

Code: NEW

Additional Details:
Additional Details: Weight: 68.00000kg



Product Code. 15127765

Quantity Price
1 £ 5928.0 / Each
Estimated Shipment
16-05-2017
Add to basket


Description and Specification

Specification

Temperature Range (Metric) 2 to 40°C
Max. RCF 20,913 x G
Capacity 4 x 750mL
Maximum Speed Range 200 to 14,000rpm
Model 5810
Height (Metric) Exterior 345mm
Hertz 50 to 60Hz
Wattage 900W
Timer 1 to 99min.
Voltage 230V
Quantity 1Each
Weight (Metric) 68Kg
Product Type Centrifuge
Noise Level <70dB(A)
Net Weight (Metric) 68Kg
Depth (Metric) Exterior 608mm
Electrical Requirements 230V, 50 to 60Hz, 900w
Width (Metric) Exterior 535mm