Eppendorf™ 5804 Centrifuges with S-4-72 Model Rotor


Overview
Brand: Eppendorf™

Manufacturer Part Number: 5804000528

Centrifuge 5804, w/S-4-72, 15/50ml adapterswith adapter conical for 15/50 mL vessels

UNSPSC: 41103903

Code: A0

Additional Details:
Additional Details: Weight: 55.00000kg



Product Code. 12806213

Quantity Price
1 £ 4517.0 / Each
Estimated Shipment
06-04-2017
Add to basket


Description and Specification

Specification

Capacity 4 x 250mL
Max. RCF 20,913 x G
Maximum Speed Range 200 to 14,000rpm
Height (Metric) Exterior 337mm
Model 5804
Wattage 900W
Hertz 50 to 60Hz
Timer 1 to 99min.
Weight (Metric) 55Kg
Quantity 1Each
Product Type Centrifuge
Voltage 230V
Net Weight (Metric) 55Kg
Noise Level <62dB(A)
Depth (Metric) Exterior 550mm
Includes S-4-72 Model Rotor and 15/50mL Adapter for Conical Tubes
Electrical Requirements 230V, 50 to 60Hz, 900w
Width (Metric) Exterior 466mm