missing translation for 'onlineSavingsMsg'
Learn More

Eppendorf™ 5702R Centrifuges with A-4-38 Model Rotor

Meet the requirement of low- to mid-throughput clinical research and cell culture labs with these low speed, general purpose centrifuges. Eppendorf™ 5702 R Centrifuges are ideal for processing and analyzing samples from the human body in in-vitro diagnostic applications.

Brand:  Eppendorf™ 5703000322

Code : NEW

Additional Details : Weight : 35.00000kg

 View more versions of this product

Product Code. 10194444

  • £4262.75 / Each


Estimated Shipment
19-02-2018
Add to basket

Description

Description

  • Refrigerated Centrifuge for heat sensitive samples
  • Max. speed: 3,000 × g (4,400 rpm)
  • Very compact footprint to fit on every lab bench
  • Very quiet operation to benefit your environment
  • Low access height for simple loading and unloading of samples
  • SOFT brake function for slow acceleration and braking
  • Optimized for cell separation by gradient centrifugation
  • “At set RPM” function starts the timer when the selected rotational speed is reached for reproducible centrifugation runs
  • Key lock to prevent unintentional adjustments
  • Stainless steel rotor chamber is rust-free and easy to clean
  • Electronic imbalance detection for maximum safety
  • FastTemp™ function for fast precooling
  • Continuous cooling maintains a constant temperature after the run has been completed – your samples stay cool
  • ECO shut-off engages after 8 hours of non-use to reduce energy consumption and extend compressor life
  • Two program keys to store routine procedures
  • Active heating guarantees high temperature accuracy during the entire centrifugation cycle (only 5702 RH)
Specifications

Specifications

36kg
4 x 90mL
5702R
4,400rpm
265mm
380W
580mm
10 to 40°C
230V 50Hz
Centrifuge
Yes
380mm
A-4-38 Model Rotor, Adapters for 13/16mm Blood Collection Tubes
Videos