missing translation for 'onlineSavingsMsg'
Learn More

Eppendorf™ 5702R Centrifuges with A-4-38 Model Rotor

Meet the requirement of low- to mid-throughput clinical research and cell culture labs with these low speed, general purpose centrifuges. Eppendorf™ 5702 R Centrifuges are ideal for processing and analyzing samples from the human body in in-vitro diagnostic applications.

£5735.00 - £5820.00

Specifications

Type Centrifuge
Capacity 4 x 90 mL
Max. Speed 4,400 rpm
Electrical Requirements 230 V 50 Hz
Temperature Range 10°C to 40°C
View More Specs

Products 2
Product Code Brand Includes Price Quantity & Availability  
Product Code Brand Includes Price Quantity & Availability  
12823252
View Documents Promotion Details
Eppendorf™
5703000365
A-4-38 Model Rotor, Adapters for 13/16mm Blood Collection Tubes
£5735.00
Each
View alternative products
Save Up to 
»
Estimated Shipment: 05-09-2022
to see stock.
Please to purchase this item. Need a web account? Register with us today!
13487916
View Documents Promotion Details
Eppendorf™
5703000462
A-4-38 Model Rotor, Adapters for 15/50mL Conical Tubes
£5820.00
Each
View alternative products
Save Up to 
»
Estimated Shipment: 04-08-2022
to see stock.
Please to purchase this item. Need a web account? Register with us today!
Description

Description

  • Refrigerated Centrifuge for heat sensitive samples
  • Max. speed: 3,000 × g (4,400 rpm)
  • Very compact footprint to fit on every lab bench
  • Very quiet operation to benefit your environment
  • Low access height for simple loading and unloading of samples
  • SOFT brake function for slow acceleration and braking
  • Optimized for cell separation by gradient centrifugation
  • “At set RPM” function starts the timer when the selected rotational speed is reached for reproducible centrifugation runs
  • Key lock to prevent unintentional adjustments
  • Stainless steel rotor chamber is rust-free and easy to clean
  • Electronic imbalance detection for maximum safety
  • FastTemp™ function for fast precooling
  • Continuous cooling maintains a constant temperature after the run has been completed – your samples stay cool
  • ECO shut-off engages after 8 hours of non-use to reduce energy consumption and extend compressor life
  • Two program keys to store routine procedures
  • Active heating guarantees high temperature accuracy during the entire centrifugation cycle (only 5702 RH)
Specifications

Specifications

Centrifuge
4,400 rpm
10°C to 40°C
4 x 90 mL
230 V 50 Hz
36 kg
SDS
Product Certifications