missing translation for 'onlineSavingsMsg'
Learn More

Eppendorf™ 5702 Centrifuges without Rotor

Meet the requirement of low- to mid-throughput clinical research and cell culture labs with these low speed, general purpose centrifuges. Eppendorf™ 5702 Centrifuges are ideal for processing and analyzing samples from the human body in in-vitro diagnostic applications.

Brand:  Eppendorf™ 5702000019

Code : NEW

Additional Details : Weight : 25.00000kg

 View more versions of this product

Product Code. 10469451

  • £1444.15 / Each


Call for latest availability
+44 (0)1509 555 500
Add to basket

Description

Description

  • Max. speed: 3,000 × g (4,400 rpm)
  • Very compact footprint to fit on every lab bench
  • Very quiet operation to benefit your environment
  • Low access height for simple loading and unloading of samples
  • SOFT brake function for slow acceleration and braking
  • Optimized for cell separation by gradient centrifugation
  • “At set RPM” function starts the timer when the selected rotational speed is reached for reproducible centrifugation runs
  • Key lock to prevent unintentional adjustments
  • Stainless steel rotor chamber is rust-free and easy to clean
  • Electronic imbalance detection for maximum safety
Specifications

Specifications

20kg
4 x 90mL
5702
4,400rpm
320mm
Without rotor
395mm
2 to 40°C
230V 50Hz
Centrifuge
241mm
200W
With various fixed-angle, swing-bucket rotors and an extensive range of adapters, nearly all types of tubes
Videos
View accessory products