missing translation for 'onlineSavingsMsg'
Learn More

Eppendorf™ 5430R Centrifuges

Combines the best features of a microcentrifuge and multipurpose centrifuge in one instrument. Eppendorf™ 5430 R Centrifuges are designed for separating liquid substance mixtures with different densities, and analyzing samples from the human body in in-vitro diagnostic applications.

Brand:  Eppendorf™ 5428000767

Code : NEW

Additional Details : Weight : 70.00000kg

 View more versions of this product

Product Code. 15386731

  • £5455.29 / 1 set


Call for latest availability
+44 (0)1509 555 500
Add to basket

Specifications

Specifications

56kg
230V 50/60Hz
Centrifuge
<63dB(A)
GB Plug
1050W
Yes
30 x 1.5/2mL
5430R
30,130 x G
–11 to 40°C
640mm
100 to 17500rpm
30Sec to 99:59Hr