missing translation for 'onlineSavingsMsg'
Learn More

Eppendorf™ 5424 Centrifuges without Rotor

For molecular and biological laboratories

Brand:  Eppendorf™ 5424000266

Code : 99

Additional Details : Weight : 13.50000kg

 View more versions of this product

Product Code. 12873222

  • £1573.35 / Each


Estimated Shipment
01-03-2018
Add to basket

Description

Description

  • Choice of four different rotors
  • Standard rotor can accommodate 1.5mL/2.0mL tubes
  • PCR* strips and kits/spin columns can be centrifuged in the corresponding rotor For molecular and biological laboratories.
Specifications

Specifications

29.5 lb. (13.4kg)
230V 50/60Hz
Centrifuge
<51dB(A)
Keypad, With GB Plug
250W
30Sec to 9:59Hr
24 x 2mL
5424
20,238 x G
2 to 40°C
320mm
100 to 14680rpm
Videos
Documentation