Eppendorf™ 5424 Centrifuges without Rotor


Overview
Brand: Eppendorf™

Manufacturer Part Number: 5424000215

Centrifuge 5424, keypad, without rotorFolientastatur

UNSPSC: 41103901

Code: NEW

Additional Details:
Additional Details: Weight: 16.75000kg



Product Code. 10256662

Quantity Price
1 £ 1439.0 / Each
Estimated Shipment
06-04-2017
Add to basket


Description and Specification

Specification

Capacity 24 x 2mL
Max. RCF 20,238 x G
Maximum Speed Range 100 to 14680rpm
Model 5424
Wattage 250W
Hertz 50 to 60Hz
Timer 30Sec to 9:59Hr
Weight (Metric) 13.4Kg
Product Type Centrifuge
Voltage 230V
Net Weight (Metric) 13.4Kg
Noise Level <51dB(A)
Temperature Range (Metric) 2 to 40°C
Includes Keypad
Electrical Requirements 230V, 50 to 60Hz, 250w
Depth (Metric) 320mm