missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ 13mm Clear Glass Screw Thread Vials

These 13mm vials are 4mL, 15x45mm vials with 13-425 thread finish. They are manufactured from high-quality glass and fit a variety of autosamplers.

Brand:  Thermo Scientific™ C4015-S1

Code : 50

Additional Details : Weight : 0.41360kg

 View more versions of this product

Product Code. 12400258

  • £51.60 / Pack of 100


In Stock 7
Add to basket

Disclaimers:

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.


Description

Description

  • Microsampling and High Recovery Vials allow maximum sample extraction without need for separate inserts
  • Graduated, write-on patch available for convenient sample identification
  • Optional silanized (deactivated) glass maximizes recovery of critical polar, labile or OH-interacting compounds
  • Polyspring inserts are self-aligning and provide a cushion against needle contact

Recommended for the following instruments:

  • Thermo Scientific™ Dionex&tradje;
  • Shimadzu™
  • Spark Holland™
  • Varian™
  • VWR (Merck)/Hitachi™
  • Waters™(Wisp 48 Position Carousel)
Specifications

Specifications

4mL
Glass
45mm
No
100
13-425 Screw Thread Vials
Clear
15mm
<800μL
Videos