missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Vinyl Tapes (B-595) for BMP71 Printer - Light Blue
Indoor/Outdoor vinyl grade conforms to irregular, smooth or rough surfaces
£58.10 - £98.20
Specifications
Certifications/Compliance | BS5609:1986 Section 2 and section 3 |
---|---|
Description | BMP71 Label Printer Tapes |
Adhesive Type | Permanent Acrylic |
Color | Light Blue |
Finish | Gloss |
Product Code | Brand | Dimensions (LxW) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Dimensions (LxW) | Price | Quantity & Availability | |||||
11705643
|
Brady™
142379 |
15.24 m x 1.27 cm (50 ft. x 0.5 in.) |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
11735623
|
Brady™
142377 |
15.24 m x 5.08 cm (50 ft. x 2 in.) |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
Description
- Vinyl film with permanent adhesive
- Adheres well to pipes, walls, equipment, windows - most clean, dry surfaces
- Resistant to grease, oil and most industrial chemicals
- Five year outdoor durability in temperatures from 82° to -40°C (180° to -40°F, can be applied as low as -18°C (0°F)
Specifications
BS5609:1986 Section 2 and section 3 | |
Permanent Acrylic | |
Gloss | |
Vinyl Tape | |
BMP™71 Printer | |
1 Ea. | |
0.102 mm | |
15.24 m |
BMP71 Label Printer Tapes | |
Light Blue | |
Vinyl (B-595) | |
Labeling pipes, walls, equipment, windows | |
1 | |
-40°C to +82°C | |
50 ft. |