missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BRAND™ BRANDplates™ Microplate Insert System With Inlet Opening System
Six well plates filled with six insert strips
£705.03
Specifications
Sterility | Sterile |
---|---|
Surface Treatment | cellGrade plus |
Well Count | 6 |
Quantity | 5/Pk. |
Product Code | Brand | Supportive Membrane | Pore Size | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Supportive Membrane | Pore Size | Price | Quantity & Availability | ||||
15372265
|
BRAND™
782873 |
PET | 8 μm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
15367257
|
BRAND™
782863 |
PC Membrane | 8 μm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
15332265
|
BRAND™
782813 |
PET | 0.4 μm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
15680607
|
BRAND™
782803 |
PC Membrane | 0.4 μm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
15670627
|
BRAND™
782843 |
PC Membrane | 3 μm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
15352265
|
BRAND™
782823 |
PC Membrane | 1 μm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
Description
- Sterile
- With inlet opening system
- cellGrade™ plus surface
- Membrane material: PC or PET material
- Multiple membrane pore sizes for different applications: 0.4μm, 1.0μm, 3.0μm, 8.0μm
- 5 plates/Pk. with lids and 30 insert strips
Applications:
in vitro preparation of tissue (3D tissue culture)
Specifications
Sterile | |
cellGrade plus | |
6 | |
5/Pk. |