missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ IP Printer Enabled 4900 Series Thermal Transfer Printer Ribbons
Smear resistant at high temperatures
£88.70 - £128.00
Specifications
Product Type | Thermal Transfer Printer Ribbon |
---|---|
Color | Black |
For Use With (Equipment) | IP300 Thermal Transfer Printer, IP600 Thermal Transfer Printer |
Material | Resin |
Length (Metric) | 300 m |
Product Code | Brand | Dimensions (L x W) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Dimensions (L x W) | Price | Quantity & Availability | |||||
10118284
|
Brady™
066035 |
300 m x 5.9 cm (984 ft. x 2.36 in.) |
£88.70
1 box |
Estimated Shipment: 15-04-2024
Log in to see stock. |
|||||
10116734
|
Brady™
IP-R4900 |
300 m x 8.3 cm (284 ft. x 3.27 in.) |
£128.00
1 box |
Estimated Shipment: 15-04-2024
Log in to see stock. |
|||||
Description
- Includes spindle
- Compatible with IP300, IP600 printers
- Core inside diameter: 25.40mm (1 in.), ink side out
Specifications
Thermal Transfer Printer Ribbon | |
IP300 Thermal Transfer Printer, IP600 Thermal Transfer Printer | |
300 m | |
Black 4900 Series Thermal Transfer Printer Ribbon - Brady IP Printer Enabled | |
Ink side out | |
1 Ea. |
Black | |
Resin | |
25.4 mm I.D. | |
IP™ Enabled | |
RoHS 2002/95/EC |