missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Duran™ GLS™ Connection System, Four Port
Description
- Flexible modular system
- Accepts five different tubing diameters
- Sterile pressure equalization is possible by using a syringe filter
- Unused ports can be closed with a blind cap
Specifications
Closure Size | GL 18 |
Closure Type | Screw Cap |
Diameter (Metric) | 86 mm |
For Use With (Equipment) | GLS 80 bottles and GLS 80 hose adapters (3.2, 6.0, 8.0, 10.0, 12.0mm) |
Height (Metric) | 60 mm |
Product Type | Screw Cap |
Coating | PTFE |
Color | Blue |
Description | Five different port sizes available, 4 same-size ports per each of 5 different inserts |
For Use With (Application) | Safe transfer of liquid media within a closed and sterile system (evaporation is reduced) |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'