Learn More
Thermo Scientific™ Polypropylene Screw Thread Vials, 4mL (13mm)
Manufactured from polypropylene, these 4mL (13mm), 15x45mm vials feature 13-425 thread finish and fit a variety of autosamplers.
Brand: Thermo Scientific™ C4015-14
29.76 GBP valid until 2024-03-31
Use promo code "21663" to get your promotional price.
Code : 17
Additional Details : Weight : 0.01000kg
Description
- Microsampling and High Recovery Vials allow maximum sample extraction without need for separate inserts
- Graduated, write-on patch available for convenient sample identification
- Polyspring inserts are self-aligning and provide a cushion against needle contact
Recommended for the following instruments:
- Thermo Scientific™ Dionex&tradje;
- Shimadzu™
- Spark Holland™
- Varian™
- VWR (Merck)/Hitachi™
- Waters™(Wisp 48 Position Carousel)
Specifications
13 mm | |
Clear | |
Polypropylene | |
100 | |
Tapered Base | |
Screw Cap | |
13-425 Screw Thread Vial | |
No |
15 mm | |
15 mm | |
4 mL | |
<15 μL | |
2.5 mL | |
45 mm | |
13-425 | |
2 mL |