Learn More
4-Aminostyrene, 97%, stab., Thermo Scientific Chemicals
Description
4-Aminostyrene undergoes graft copolymerization with poly(tetrafluoroethylene) (PTFE)1 and Si surface,2 followed by oxidative copolymerization with aniline. Thus, it renders PTFE and Si surface conductive.1 4-VAn is coupled with hydrogen terminated Si surfaces for electroless metal and synthetic metal deposition.3 Palladium(II) schiff base complexes derived from Allylamine and vinylaniline has been reported.4 It also acts as a second surfactant for coating nanomagnetic particles.5 It is used in functionalization of single-walled carbon nanotube through solvent free functionalization.
This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
4-Aminostyrene undergoes graft copolymerization with poly(tetrafluoroethylene) (PTFE)1 and Si surface,2 followed by oxidative copolymerization with aniline. Thus, it renders PTFE and Si surface conductive.1 4-VAn is coupled with hydrogen terminated Si surfaces for electroless metal and synthetic metal deposition.3 Palladium(II) schiff base complexes derived from Allylamine and vinylaniline has been reported.4 It also acts as a second surfactant for coating nanomagnetic particles.5 It is used in functionalization of single-walled carbon nanotube through solvent free functionalization.
Solubility
Soluble in benzene, acetone and methanol.
Notes
Keep container tightly sealed. Store in cool, dry conditions in well sealed containers. Incompatible with oxidizing agents.
Specifications
Melting Point | 23°C to 24°C |
Density | 1.014 |
Boiling Point | 92°C to 94°C (4 mmHg) |
Flash Point | >110°C (230°F) |
Odor | Odorless |
Refractive Index | 1.6285 |
Quantity | 1 g |
Beilstein | 2204173 |
Synonym | 4-vinylaniline, 4-aminostyrene, p-aminostyrene, benzenamine, 4-ethenyl, 4-aminostryene, ccris 4326, benzenamine,4-ethenyl, p-vinylaniline, p-amino styrene, para-aminostyrene |
Solubility Information | Soluble in benzene,acetone and methanol. |
Show More |
RUO – Research Use Only