missing translation for 'onlineSavingsMsg'
Learn More

3M™ Versaflo™ S-Series Hood with Faceseal, Integrated Head Suspension

Versaflo™ S-Series Hood with integrated suspension provides head, face, neck, and shoulder coverage as well as providing eye and face protection from liquid splash and low energy flying particles and dust.

Brand:  3M™ 7100015401

Code : S8

Additional Details : Weight : 0.50000kg

 View more versions of this product

Product Code. 11810114

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products »


Description

Description

  • Integrated head suspension provides head, face, neck and shoulder coverage.
  • Protects face and eyes from liquid splash and low energy flying particles and dust (Grade F).
  • Suitable for applications which require frequent replacement of the entire headtop assembly or those where there is less soiling of the outer fabric.
  • No assembly required
  • Ready to use straight out of the box.
Specifications

Specifications

1000
White
Hood with Faceseal
Assembly, facility maintenance, machine operation, painting, sanding
PETG
5/Cs.
19.88 in.
10.63 in.
9.06 in.
NIOSH
Polypropylene
Large
GVP, Breathe-Easy™, V Series, T-300, T-600, T-800
S-433 L-5
19.88 x 10.63 x 9.06 in. (50.49 x 27 x 23.01 cm)
50.49 cm
27 cm
23.01 cm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers