Learn More
3M™ Versaflo™ S-Series Hood with Faceseal, Integrated Head Suspension
Versaflo™ S-Series Hood with integrated suspension provides head, face, neck, and shoulder coverage as well as providing eye and face protection from liquid splash and low energy flying particles and dust.
Brand: 3M™ 7000000147
79.30 GBP valid until 2024-12-31
Use promo code "22912" to get your promotional price.
Code : S8
Additional Details : Weight : 0.41400kg
Description
- Integrated head suspension provides head, face, neck and shoulder coverage.
- Protects face and eyes from liquid splash and low energy flying particles and dust (Grade F).
- Suitable for applications which require frequent replacement of the entire headtop assembly or those where there is less soiling of the outer fabric.
- No assembly required
- Ready to use straight out of the box.
Specifications
1000 | |
White | |
Hood with Faceseal | |
Assembly, facility maintenance, machine operation, painting, sanding | |
Coated Polycarbonate | |
1 Ea. |
NIOSH | |
Polyurethane-coated Knitted Polyamide | |
Large | |
GVP, Breathe-Easy™, V Series, T-300, T-600, T-800 | |
S-533 L | |
10 x 9.63 x 8.19 in. (25.4 x 24.46 x 20.8 cm) |