missing translation for 'onlineSavingsMsg'
Learn More
Learn More
3M™ Foam Ear Plugs
Click to view available options
Model:
1100
1100B
1110
K1110
Corded:
Corded
Uncorded
Description
- Disposable orange ear plugs
- Made from hypoallergenic material for maximum protection and comfort
- Smooth, dirt-resistant surface for hygiene
- Recommended for high noise situations (up to 100 dBA TWA)
Compliance
3M™ ear plugs must be used in accordance with OSHA regulations, and the user instructions, warnings, and limitations accompanying each product.
Specifications
ANSI S3.1974 | Yes |
Cord Color | Orange |
Cord Material | Cloth |
CSA Z94.2 | Class AL |
Size | Universal |
For Use With (Application) | Assembly, Blasting, Cleaning, Demolition, Electrical, Facility Maintenance, Grinding, Machine Operations, Painting, Sanding, Welding |
High Visibility | Yes |
Model | 1110 |
Packaging Type | Poly bag |
Pairs per Package | 500 Pairs/Cs |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'