missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Moldex™ A1B1E1K1 8200 Gas Filter For 8000 Series Respiratory Cartridges
Replaceable gas filter cartridges with built in inhalation valves provide gas and vapour protection.
Brand: Moldex™ 820001
Code : S8
Additional Details : Weight : 0.76860kg
Description
Moldex 8000 Series ABE1 gas filter (8200). ABE1 gas filter for the 8000 Series half mask. For protection against organic + inorganic gases and vapours, boiling point >65°C, + and acid gases. 10 x WEL or 1,000ppm whichever is lower.Specifications
EN 14387:2004+A1:2008 | |
Gas Filter | |
Inhalation valve |
A1B1E1 | |
For Series 8000 Respiratory Filter | |
10/Pk. |