Learn More
3M™ 7500 Series Reusable Half Facepiece Reusable Respirators
Half-mask respirators with enhanced comfort and visibility use a bayonet attachment system for twin lightweight filters to protect against gases, vapors and particulates.
Brand: 3M™ 7000104176
27.00 GBP valid until 2024-12-31
Use promo code "22912" to get your promotional price.
Code : S8
Additional Details : Weight : 0.21600kg
Alert:
These safety products must be used in accordance with OSHA regulations and the user instructions, warnings and limitations accompanying each product. Misuse may result in sickness or death.
Requires : Compatible cartridges and/or filters. Accommodates 3M 7093 and Series 2000 filters and Series 6000 cartridges.
Description
- Durable, reusable and heat-resistant mask is made of advanced silicone material.
- Unique adjustment design helps reduce tension and pressure points on the face.
- Cool Flow™ exhalation valve opens easier, lowering exhalation breathing resistance, reducing heat and moisture buildup.
- Easily adjusted, dual-mode head harness gives option of wearing in traditional or drop-down mode.
- Ideal choice for welding applications.
- Color-coded sizes for easy identification.
- 3M Catalog# 7501, 3M Catalog# 7502, 3M Catalog# 7503
Specifications
NIOSH 42 CFR Part 84 | |
Blue | |
Half-Mask Respirator | |
Silicone | |
Cartridge 6000 series, filter 2000, 2200, 7000 or 5000 series, or dual airline system | |
4-point |
Bayonet | |
Silicone | |
Small | |
Assembly, cleaning, grinding, machine operation, painting, remediation, welding | |
7501 |