missing translation for 'onlineSavingsMsg'
Learn More

3M™ Disposable Protective Coveralls, 4540 Series

With premium dual material technology and offering CE Category III, Type 5/6 protection, the Protective Coverall 4540 Series is ideal for applications where both high levels of protective performance and comfort are desired.

Brand:  3M™ 7000034769

Code : 94

Additional Details : Weight : 4.53600kg

 View more versions of this product

Product Code. 12662595

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products »


Description

Description

  • Premium dual material technology provides both protective performance and comfort
  • Excellent barrier against dry particles and limited liquid chemical splash (CE Type 5/6)
  • Soft and light, super low-linting laminated microporous material
  • Back panel made of breathable SMMMS material for improved air circulation and reduced heat stress
  • Two-way zipper with fully sealable storm flap
  • Three-panel hood design for enhanced compatability with complimentary PPE
  • Knitted cuffs and elasticated waist and ankles for increased comfort and freedom of movement
  • Anti-static treated
  • Low linting
  • 3M Catalog# 4540+4XL, 4540+L, 4540+M, 4540+XL, 4540+XXL

Specifications

Specifications

4540+XL
2-way Zipper with sealed storm flap
CE Category III, Type 5/6 protection
Breathable SMMMS material
Anti-static
Knit
Yes
179 to 187 cm
X-Large
83.82 cm
Elastic
Polyethylene and Polyester/Polyethylene Laminate
Elastic
CE, EN 13034, EN-ISO 13982-23, EN 1149-1:2006
White
White Polypropylene/Polyethylene laminated suit, SMMMS Polypropylene blue back panel, Nylon on Polyester braid zipper, Neoprene Rubber elastic, Polyester cuffs and thread
Pesticide application, asbestos and lead abatement, Coal dust in power plants, metal polishing, light-duty building Cleaning, machine or vehicle maintenance, paint spraying, pharmaceutical, general industrial clean-up, insulation laying, general powder handling and food processing
Serged, Bound
109.22 to 114.3 cm
132.08 cm
Videos
SDS
Documents