missing translation for 'onlineSavingsMsg'
Learn More

3M™ Disposable Protective Coveralls, 4540 Series

With premium dual material technology and offering CE Category III, Type 5/6 protection, the Protective Coverall 4540 Series is ideal for applications where both high levels of protective performance and comfort are desired.

Brand:  3M™ 7000034768

Code : 94

Additional Details : Weight : 4.89656kg

 View more versions of this product

Product Code. 12662565

  • £120.22 / Pack of 20


In Stock 1
Add to basket

Description

Description

  • Premium dual material technology provides both protective performance and comfort
  • Excellent barrier against dry particles and limited liquid chemical splash (CE Type 5/6)
  • Soft and light, super low-linting laminated microporous material
  • Back panel made of breathable SMMMS material for improved air circulation and reduced heat stress
  • Two-way zipper with fully sealable storm flap
  • Three-panel hood design for enhanced compatability with complimentary PPE
  • Knitted cuffs and elasticated waist and ankles for increased comfort and freedom of movement
  • Anti-static treated
  • Low linting
Specifications

Specifications

CE, EN 13034, EN-ISO 13982-23, EN 1149-1:2006
White Polypropylene/Polyethylene laminated suit, SMMMS Polypropylene blue back panel, Nylon on Polyester braid zipper, Neoprene Rubber elastic, Polyester cuffs and thread
99.06 to 109.22cm
Yes
Breathable SMMMS material
Serged├żBound
Large
3-panel
81.28cm
Elastic
Protective Coverall
Two-way Zipper with Sealed Storm Flap
Polyethylene and Polyester/Polyethylene Laminate
Elastic
Anti-static
Knit
White
174 to 181cm
Pesticide application, asbestos and lead abatement, Coal dust in power plants, metal polishing, light-duty building Cleaning, machine or vehicle maintenance, paint spraying, pharmaceutical, general industrial clean-up, insulation laying, general powder handling and food processing
129.54cm
CE Category III, Type 5/6 protection
Videos