Learn More
Thermo Scientific™ Nunc™ 384-Well Polypropylene Sample Processing & Storage Microplates
Save on costs when storing compounds for small volume applications. Plates feature lower binding capacity so proteins or DNA will not bind, allowing for complete sample recovery.
Brand: Thermo Scientific™ 4306
Description
Minimize costs when storing compounds for small volume applications. Thermo Scientific™ 384-Well Conical Bottom Polypropylene Plates feature a lower binding capacity so proteins or DNA will not bind, allowing for complete sample recovery. Withstands temperatures from -80° to +121°C. Offered in a variety of colors for quick identification of your storage plates.
- Conical Wells are for optimal sample recovery
- Square rounded wells minimize wicking (capillary action)
- The variety of colors is for quick identification of storage plates
- Chemical resistant to DMSO

Specifications
No Barcode | |
384-well | |
16 x 24 | |
10 pk., 80 cs. | |
Nunc | |
384-well plate | |
Polypropylene | |
384 | |
Sterile | |
Square, Conical Bottom (V-well) | |
Automation Liquid Handlers, Biobanking, Genomics, Sample Prep, NGS, Sequencing, Long and Short Term Storage, Drug Discovery, Vaccine Research, PCR and qPCR sample preparation | |
10 | |
Yes | |
ANSI/ SLAS Standard |
Certified RNase and DNase Free. ANSI Compliant. | |
384-well Polypropylene Sample Processing & Storage Plates | |
Autoclavable | |
Low binding PP | |
Black | |
ALPS5000, ALPS3000, and ALPS50V Heat Sealers, Automated Liquid Handlers, Multidrop Combi, Centrifuges, Ultralow Freezers, Liquid Handlers | |
145 μL | |
4 to 120 μL | |
Non-treated | |
Yes | |
80 | |
For Research Use Only. Not for use in diagnostic procedures. | |
Certified Quality |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.