missing translation for 'onlineSavingsMsg'
Learn More
Learn More
RETSCH 305 dia. x 40mmH Stainless Steel Test Sieve, ISO Certified, Pore Sizes: Under 10mm
Brand: RETSCH 60.158.001180
Additional Details : Weight : 1.00000kg
Specifications
Stainless Steel | |
Stainless Steel | |
1Each | |
Test Sieve | |
Stainless Steel | |
Certificate indicating Compliance |
For separation, fractioning, particle size determination | |
305 mm | |
1.18mm | |
ISO 3310/1 | |
Shaker AS 300 | |
40mm |