missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Stainless Steel Flat Taper Blades
Get optimum precision every time when you use the Stainless Steel Flat Taper Blades. Made of nickel and stainless steel, the Fisherbrand™ Stainless Steel Flat Taper Blades are essential or all laboratory work.
Brand: Fisherbrand™
Code : 41
Additional Details : Weight : 0.15300kg
Description
- Nickel and stainless steel spatulas
- Chattaway 3.6mm barrel
- Nickel and stainless micros 1.6mm barrel
- Laboratory Flat Taper Blade
- Stainless steel 304 spec
- 18/8 non-magnetic, bright finish
- Ideal for laboratory settings
- Length = 90mm
- Narrow end width = 15mm
- Opposite end width = 25mm
Specifications
5 Pk. | |
Autoclavable | |
Bright | |
-196°C to +550°C | |
150 mm |
Sterile | |
Flat Taper Blade Spatula | |
Ideal for Sterile Applications | |
Stainless Steel |