missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cole-Parmer™ 304 Stainless Steel Cover
Click to view available options
Diameter (Metric) Outer:
171.45 mm
222mm
240mm
280mm
Description
- Covers reduce evaporation
- Contain harmful vapors, or keep contaminants out
Specifications
Diameter (English) Outer | 6.75 in. |
Diameter (Metric) Outer | 171.45 mm |
Material | Stainless Steel (304) |
For Use With (Equipment) | For beaker 07206-30. |
Height (English) | 0.6875 in. |
Quantity | 1Each |
Certifications/Compliance | AISI 304 |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'