missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ismatec 3-Stop Tubing, Fluran F-5500-A
Specially formulated elastomer for use with strong acidic and basic solutions.
£239.89
Specifications
Color | Black |
---|---|
For Use With (Application) | For use with strong acidic and basic solutions, pumps with cassettes in pumphead design. |
Material | Fluran F-5500-A |
Max. Operating Temperature (Metric) | 204°C |
Min. Operating Temperature (Metric) | &minus31°C |
Product Code | Brand | Tubing Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Tubing Size | Price | Quantity & Availability | |||||
10012862
|
Ismatec
SC0263 |
1.52 mm |
£239.89
Pack of 12 |
13-04-2021 |
Description
- For use with pumps that incorporate cassettes into the pumphead design.
- Color-coded stops.
- Specially formulated elastomer for use with strong acid and basic solutions.
- Very low gas permeability.
- The choice material for applications where fluids can be transferred without being contaminated by atmospheric gases.
- Low gas permeability and relative strength make it a material of choice in vacuum-based applications.
Specifications
Black | |
Fluran F-5500-A | |
&minus31°C | |
12/Pk |
For use with strong acidic and basic solutions, pumps with cassettes in pumphead design. | |
204°C | |
400 mm | |
Acids: Excellent, Alkaline solutions: Excellent, Solvents: Limited, Pressure: Not rec., Vacuum: Good, Viscous media: Good, Sterile media: Fair |