missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bochem™ 3-Prong Retort Clamp
Bochem™ 3-Prong Retort Clamp with Stainless Steel construction and silicone coated fingers.
£65.45 - £123.00
Specifications
Material | Stainless Steel (18/10) |
---|---|
Diameter (Metric) | 12 mm |
Length (Metric) | 190 mm |
Jaw Type | 3-Prong |
Product Code | Brand | Size (Metric) Grip | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Size (Metric) Grip | Price | Quantity & Availability | |||||
10284031
|
Bochem™
5551 |
0 to 80 mm |
£65.45
Each |
Estimated Shipment: 14-06-2024
Log in to see stock. |
|||||
10084950
|
Bochem™
5420 |
0 to 120 mm |
£123.00
Each |
Estimated Shipment: 13-06-2024
Log in to see stock. |
|||||
Description
- Stainless Steel
- 3-prong
- Silicone coated fingers
Specifications
Stainless Steel (18/10) | |
12 mm | |
190 mm | |
3-Prong |