missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Duran™ 3.3 Borosilicate Glass Tubing Part
Manufactured from Borosilicate Glass. DURAN 3.3 Borosilicate Glass Tubing Parts are used with KA adapters.
Brand: Duran™ 286339106
Code : A0
Additional Details : Weight : 0.01100kg
Description
- KECK™ Tubing part for adapters KA
- With EPDM sealing 16 mm
Specifications
Light Blue | |
Tubing Part | |
4mm hose connection |
Duran 3.3 Borosilicate Glass | |
1/Pk. |