missing translation for 'onlineSavingsMsg'
Learn More
Learn More
VITLAB™ 3.3 Borosilicate Glass Burettes
Brand: VITLAB™ 105599
Code : A0
Additional Details : Weight : 0.80000kg
Specifications
25 mL | |
Borosilicate Glass | |
Schellbach Stripes | |
±0.05 mL | |
Class B |
800 mm | |
0.05 mL | |
PMP, PTFE | |
Buret | |
DIN ISO 384 |