missing translation for 'onlineSavingsMsg'
Learn More
Learn More
VITLAB™ 3.3 Borosilicate Glass Burette without Schellbach Stripes
Brand: VITLAB™ 106899
Code : A0
Additional Details : Weight : 0.80000kg
Specifications
Brown | |
900 mm | |
0.1 mL | |
PMMA, PTFE | |
Schilling Buret | |
DE 10 2005 034 963 |
50 mL | |
Borosilicate Glass | |
Schellbach Stripe | |
±0.01 mL | |
Class B |