missing translation for 'onlineSavingsMsg'
Learn More
Learn More
3,3',5-Triiodo-L-thyronine, sodium salt, 95%, Thermo Scientific™
Click to view available options
Quantity:
250 mg
1 g
10 g
Form:
Powder
Description
This Thermo Scientific brand product was originally part of the Acros Organics product portfolio. Some documentation and label information may refer to the legacy brand. The original Acros Organics product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific.
Specifications
Color | White to Beige |
Form | Powder |
Format | Glass bottle |
Purity or Quality Grade | 95% |
Quantity | 10 g |
Chemical Name or Material | 3,3',5-Triiodo-L-thyronine, sodium salt |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'