missing translation for 'onlineSavingsMsg'
Learn More

IDEXX Water 290 mL Water Sample Vessel

IDEXX Water 290 mL Water Sample Vessel is a versatile vessel that can be used for bottled water samples or larger volumes intended for multiple tests.

Brand:  IDEXX Water 98-14269-00

Additional Details : Weight : 3.80200kg

 View more versions of this product

Product Code. 15951170

  • POA / Pack of 100
Estimated Shipment: 21-12-2021

Please to purchase this item. Need a web account? Register with us today!

This item cannot be ordered online. Please contact our Customer Service team on 01509 555500 for assistance.


Description

Description

  • Shrink-banded
  • Disposable
  • Shrink band acts a tamper-evident seal
  • Protects the entire perimeter from possible contamination
  • High-clarity and nonfluorescing polystyrene helps you see color and fluorescent end points clearly
  • Certified sterilization: Eliminate false-positive results due to contamination
  • Volume lines around entire perimeter
  • Embossed catalog numbers and lot numbers on the bottom of each vessel
Specifications

Specifications

Clear
100 mL, 200 mL, 250 mL
1 Box
Store at 4 to 30™C, away from light
3.81 kg
Holding water samples
Shrink Band, Without Sodium Thiosulfate
100 Vessels/Box
Vessel
290 mL
Videos
SDS
Documents
Certificates
Special Offers

Special Offers