missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BRAND™ 250 mL Filter Flask
Filter Flask equipped with a lateral socket.
Brand: BRAND™ 73714
42.60 GBP valid until 2024-12-31
Use promo code "23264" to get your promotional price.
Additional Details : Weight : 0.32000kg
Description
- Includes lateral socket
- For vacuum tubing with outer diameter 15 to 18 mm
Specifications
DIN 12476, ISO 6556 | |
250 mL | |
Lateral Socket |
15 to 18 mm | |
Borosilicate Glass (3.3) | |
Filter Flask |