missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sharpsafe™ 24L Infectious Sharps for Incineration Waste Container
The generous size of the 24L model means it is particularly suited for areas generating large amounts of contaminated waste.
Brand: Sharpsafe™ 41202431
Code : NEW
Additional Details : Weight : 13.50000kg
Description
- Wide horizontal aperture ensures easy disposal of large items and allows proportionally greater fill than similar vertical feed type openings
- Large volume provides enhanced cost effectiveness in high usage areas
- A semi-translucent lid and visible fill line help ensure user safety by allowing clear indication of when the fill line is reached
- Pivot flap ensures safe disposal
- In-mould label offers permanent audit trail which cannot be removed
- Temporary and Final Closure feature
- Simple 4-click assembly
Specifications
24 L | |
Yellow Semi-Translucent | |
Closure |
UN 3291, BS EN ISO 23907:2012 | |
335 x 230 x 450 mm | |
Disposal of sharp, contaminated waste |