Eppendorf™ 230 to 600nm Wavelength Range BioPhotometer D30


Overview
Brand: Eppendorf™

Manufacturer Part Number: 6133000028

BioPhotometer® D30 Eppendorf with UK plug

UNSPSC: 41115308

Code: 99

Additional Details:
Additional Details: Weight: 7.50000kg



Product Code. 15172515

Quantity Price
1 £ 4535.0 / Each
Estimated Shipment
16-02-2017
Add to basket


Description and Specification

Specification

Function Absorption measurements in the UV range
Languages Spanish, Italian, French, English, German
Measurement Range 230 to 600nm
Photometric Range 230 to 600nm
Power Consumption Approximate 15w during operating step, Approximate 5w with dimmed display
Range (Absorption) 260nm
System Requirements Cuvette
Hertz 50/60Hz
Wattage 15w
Width (Metric) 295mm
Compatibility Microvolume measuring cells and standard cuvettes
Interface USB, Serial RS-232
Photometric Display VGA TFT display
Type BioPhotometer D30
Weight (Metric) 5.4kg
Detection Range 230 to 600nm
Display VGA TFT display
Wavelength Range 230 to 600nm
Connections USB, Serial RS-232
Lamp Xenon flash lamp
Depth (Metric) 400mm
Electrical Requirements 230V, 50/60Hz, 15w
Height (Metric) 150mm
Photometric Repeatability ±0.5nm
Applications For absorption measurement, display of purity scans
Voltage 230V
Display Range 5.7in.
Photometric Linearity ±1%